
100W HPS Fluorescent 120V 1" Wall Mount with Glass Refractor
Item #: 1153318
Cat #: MBL101-R5B3
UPC: 783936993805
Call for price
Company wide:
0
in stock
Documents & Guides
KIL MBL101-R5B3 MB HPS 100W 1
Overview
KIL MBL101-R5B3 MB HPS 100W 1
Also known as: 783936993805, MBL101-R5B3, KILMBL101R5B3
Specifications
No Specifications Available