100W HPS Fluorescent 120V 3/4" Wall Mount with Glass Refractor

Item #: 1153317

Cat #: MBL101-R5B2

UPC: 783936993799

Company wide:
0 in stock
Documents & Guides
KIL MBL101-R5B2 HPS 100W 120V

Overview

KIL MBL101-R5B2 HPS 100W 120V
Also known as: 783936993799, MBL101-R5B2, KILMBL101R5B2

Specifications

No Specifications Available