
100W HPS Fluorescent 120V 1" Ceiling Mount
Item #: 1153312
Cat #: MBL101-GX3
UPC: 783936993768
Company wide:
0
in stock
Documents & Guides
KIL MBL101-GX3 HPS 100W 120V
Overview
KIL MBL101-GX3 HPS 100W 120V
Also known as: 783936993768, MBL101-GX3, KILMBL101GX3
Specifications
No Specifications Available