8.8W A19 LED Lamp, 27K

Item #: 1153069

Cat #: 8.8A19/PER/927-22/P/E26/WG 6/1FB T20

UPC: 046677479442

$ 6.56 EA
Company wide:
819 in stock
Documents & Guides
LED Lamp, 8.8 Watt, 800 Lumen, 2700K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 479444*

Overview

LED Lamp, 8.8 Watt, 800 Lumen, 2700K, 120 Volt, A19, Frosted, Medium Base, Dimmable, 6 Per Pack, *Philips Part # 479444*

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677479442, 8.8A19/PER/927-22/P/E26/WG 6/1FB T20, PHI8.8A19PER92722

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color: Frosted
Material: Plastic
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Wattage: 8.800
Light Technology: LED
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 800
Material: Plastic
Shape: A19 (Arbitrary)
Wattage: 8.800
Dimmable: Yes
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Light Technology: LED