18 AWG MTW, Pink, 2500'

Item #: 1152399

Cat #: 18MTWSTRPINX2500

UPC:

Company wide:
5,000 in stock
Documents & Guides
No Documents Available
18 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 2500' Reel.

Overview

18 AWG, MTW, 30-Strand, Copper Wire, Pink, 600V, Machine Tool Wire, 2500' Reel.
Also known as: 18MTWSTRPINX2500

Specifications

Gauge: 18 AWG
Material: Copper
Volts AC: 600
Conductors: 1
Color: Pink
Stranding: Stranded
Gauge: 18 AWG
Volts AC: 600
Color: Pink
Material: Copper
Conductors: 1
Stranding: Stranded