150W HID Retrofit LED Fixture Kit, 50K

Item #: 1151901

Cat #: LED-8150-50K

UPC: 844006083748

Company wide:
0 in stock
Documents & Guides
LED HID Fixture Retrofit Kit. Wattage: 150W, Voltage: 120-277V, Lumens: 21,000, LPW: 140, Replaces up to 400W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable: Yes. Dimension: 10.9 X 6.1 X 5.08 in. 11 Lbs. This model includes MeanWell HLG-150H series external driver. Approximate dimensions: 9 x 2.83 x 1.54 in. KIT FOR HIGH MAST / SHOE BOX / HIGH BAY / CANOPY.

Overview

LED HID Fixture Retrofit Kit. Wattage: 150W, Voltage: 120-277V, Lumens: 21,000, LPW: 140, Replaces up to 400W HID. Color Temperature: 5000K, CRI: >70, Distribution: 120°, Dimmable: Yes. Dimension: 10.9 X 6.1 X 5.08 in. 11 Lbs. This model includes MeanWell HLG-150H series external driver. Approximate dimensions: 9 x 2.83 x 1.54 in. KIT FOR HIGH MAST / SHOE BOX / HIGH BAY / CANOPY.
Also known as: 844006083748, LED-8150-50K, LGDLED815050K

Specifications

Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 70
Volts AC: 120, 277
Lumens: 21000
Wattage: 150
Material: Plastic
Color Temperature: 5000 (Bright White)
Volts AC: 120, 277
Wattage: 150
Color Rendering Index (CRI): 70
Lumens: 21000
Material: Plastic