
9” Led Retrofit Lighting Module
Item #: 1150655
Cat #: RL991-1200L-DIMTR-120-30K/40K/
UPC: 848070091555
$ 63.77 EA
Company wide:
59
in stock
Documents & Guides
9 Inch Round LED Slim Surface Mount Dimmable Fixture: 120 Volt, Selectable Color Temperature: 30K/40K/50K, 90+ CRI, Triac Dimming.
Overview
9 Inch Round LED Slim Surface Mount Dimmable Fixture: 120 Volt, Selectable Color Temperature: 30K/40K/50K, 90+ CRI, Triac Dimming.
The RL842 is the newest, most efficient, and advanced LED retrofit modules from ELITE Lighting. It’s unique design delivers color quality above a 90 CRI rating. The color matching has never been so close, with a binning as low as 3 MacAdams ellipses. The RL842 LED retrofits meet all new mandatory California Title 24 requirements
Also known as: 848070091555, RL991-1200L-DIMTR-120-30K/40K/, ETERL9911200LDIMTR
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Size: | 9 in |
| Volts AC: | 120 |
| Lumens: | 1200 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Volts AC: | 120 |
| Light Technology: | LED |
| Size: | 9 in |
| Lumens: | 1200 |
| Dimmable: | Yes |