Ivory Tamper-resistant GFCI

Item #: 1150048

Cat #: V20GB306TRGFI6

UPC: 786776188097

$ 126.35 EA
Company wide:
0 in stock
Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (12) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

Steel, Prewired Plugmold, Tamper-Resistant, Length: 3 ft. Color: Ivory. Outlets (6") O/C: Total Outlets: (12) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Plugmold® Multioutlet Systems add or extend power. Steel or aluminum Plugmold systems provide versatility for many applications. Plugmold sections feature single or alternating circuits, standard or isolated ground receptacles, and Snapicoil® harnesses of prewired receptacles or cord ended units. Available in multiple colors and stainless steel. The safe choice for adding power and convenience New Plugmold 2000TR Series Tamper-Resistant Raceway offers industry-leading levels of both safety and convenience. Designed to meet 2008 NEC requirement 406.11 for tamper-resistant receptacles in dwelling units, a patented, internal receptacle shutter system provides a clean and solid fit for standard three-pronged plugs and prevents the insertion of unwanted objects. 2000® Series 2000 Series is available as a Steel Raceway or a Plugmold Multioutlet assembly. The 2000 Series provides superior strength for any dry location installation. And with a tapered profile design, lightweight snap-on cover and a full range of fittings, this raceway is a stylish and efficient way to bring power or communications to almost anywhere. Aluminum Plugmold offers an attractive choice for hospital and commercial labs. The finish features high-tech aesthetics and corrosion resistance.

Also known as: 786776188097, V20GB306TRGFI6, WMDV20GB306TRGFI6

Specifications

Color: Ivory
Material: Steel
Length: 6 ft
Color: Ivory
Length: 6 ft
Material: Steel