Stainless Steel Tamper-resistant GFCI

Item #: 1150042

Cat #: S20GB506TRGFI6

UPC: 786776188073

$ 210.07 EA
Company wide:
0 in stock
Documents & Guides
Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (12) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.

Overview

Stainless Steel, Prewired Plugmold, Tamper-Resistant, Length: 6 ft. Color: Stainless Steel. Outlets (6") O/C: Total Outlets: (12) GFCI, 15A, 125V: Single Circuit, Single Outlets. Built-in GFI Breaker.
Also known as: 786776188073, S20GB506TRGFI6, WMDS20GB506TRGFI6

Specifications

Length: 5 ft
Material: Stainless Steel
Length: 5 ft
Material: Stainless Steel