WMD APMT12W2 ADORNE 12IN MODU

Item #: 1149953

Cat #: APMT12W2

UPC: 786776186987

Company wide:
0 in stock
Documents & Guides
WMD APMT12W2 ADORNE 12IN MODU

Overview

WMD APMT12W2 ADORNE 12IN MODU
Also known as: 786776186987, APMT12W2, WMDAPMT12W2

Specifications

Length: 1 ft, 12 in
Volts AC: 120
Light Technology: LED
Length: 1 ft, 12 in
Light Technology: LED
Volts AC: 120