Poke-Thru Cover Assembly, Surface Style, 4" Diameter, Aluminum Die Cast, Black

Item #: 1149820

Cat #: 4CTCBK

UPC: 786564090847

$ 354.72 EA
Company wide:
0 in stock
Poke-Thru Cover Assembly, Surface Style, 4 Inch Diameter, Aluminum Die Cast with Black Powder Coat Finish

Overview

Poke-Thru Cover Assembly, Surface Style, 4 Inch Diameter, Aluminum Die Cast with Black Powder Coat Finish

Designed for retrofit and new construction, Evolution Series 4” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. Two gangs of capacity allow you to configure services for the needs of your space. Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564090847, 4CTCBK, WMD4CTCBK

Specifications

Color: Black
Material: Aluminum Die Cast
Color: Black
Material: Aluminum Die Cast