Poke-Thru Device, Evolution Series, 4" Diameter, Includes (2) Pre-Wired Duplex Receptacles

Item #: 1149813

Cat #: 4ATCP4RGY

UPC: 786564090731

$ 826.31 EA
Company wide:
0 in stock
Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Gray Powder Coat Finish

Overview

Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Gray Powder Coat Finish

Designed for retrofit and new construction, Evolution Series 4” Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. 2-gangs of capacity allow you to configure services for the needs of your space. Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564090731, 4ATCP4RGY, WMD4ATCP4RGY

Specifications

Material: Die Cast Aluminum
Color: Gray
Material: Die Cast Aluminum
Color: Gray