Poke-Thru Device, Evolution Series, 4" Diameter, Includes (2) Pre-Wired Duplex Receptacles

Item #: 1149808

Cat #: 4ATCP4RBK

UPC: 786564090700

$ 826.31 EA
Company wide:
0 in stock
Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Black Powder Coat Finish

Overview

Poke-Thru Device, Evolution Series, 4 Inch Diameter, Includes (2) 20 Amp Pre-Wired Duplex Receptacles, Die Cast Aluminum With Black Powder Coat Finish

Designed for retrofit and new construction, Evolution Series 4'' Recessed Poke-Thru devices provide convenient access to power, communications, and audio/video services recessed below floor level - providing maximum device protection. With 2 Gangs of capacity, you will be able to configure services for the needs of your space. The low-profile metal covers are available in brushed aluminum, satin brass, satin nickel, and multiple powder-coated finishes designed to match any space. Evolution Series 4'' Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564090700, 4ATCP4RBK, WMD4ATCP4RBK

Specifications

Material: Die Cast Aluminum
Color: Black
Material: Die Cast Aluminum
Color: Black