Prewired Poke-Thru Device, 4" Diameter, Dual Service, Aluminum/Gray

Item #: 1149802

Cat #: 4ATCP2RGY

UPC: 786564090663

$ 798.28 EA
Company wide:
0 in stock
Prewired Poke-Thru Device, 4 Inch Diameter, Dual Service, Includes: (1) 20 Amp Duplex Receptacle, (1) 42A Device Plate, (1) 4MAAP Device Plate, Aluminum/Gray

Overview

Prewired Poke-Thru Device, 4 Inch Diameter, Dual Service, Includes: (1) 20 Amp Duplex Receptacle, (1) 42A Device Plate, (1) 4MAAP Device Plate, Aluminum/Gray

Evolution Series 4” Poke-Thru devices are the perfect fit for kiosks, training rooms, classrooms, healthcare facilities or commercial buildings with open-space architecture.

Also known as: 786564090663, 4ATCP2RGY, WMD4ATCP2RGY

Specifications

Color: Gray
Amps: 20
Diameter: 4 in
Color: Gray
Diameter: 4 in
Amps: 20