WLK 42A 4IN EVO 1/2 GANG COMMUNICAT

Item #: 1149770

Cat #: 42A

UPC: 786564090960

$ 14.10 EA
Company wide:
0 in stock
Documents & Guides
WMD 42A 4IN EVO 1/2 GANG COMM

Overview

WMD 42A 4IN EVO 1/2 GANG COMM

Device Mounting Plate – device plate that will accept up to two (2) ports of communication devices. Designed to fit into one (1) gang of the 4AT Series poke-thru. Communications devices supplied by others.

Also known as: 786564090960, 42A, WMD42A

Specifications

Gangs: 1
Material: Steel
Gangs: 1
Material: Steel