100W HPS Fluorescent 120V 3/4" Ceiling Mount with Globe and Guard

Item #: 1148992

Cat #: MBL101-GGX2

UPC: 783936993720

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL101-GGX2 HPS 100W 120V

Overview

KIL MBL101-GGX2 HPS 100W 120V
Also known as: 783936993720, MBL101-GGX2, KILMBL101GGX2

Specifications

No Specifications Available