100W HPS Fluorescent 120V 1-1/2" Stanchion Mount with Globe and Guard

Item #: 1148991

Cat #: MBL101-GGD5

UPC: 783936993706

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL101-GGD5 HPS 100W 120V

Overview

KIL MBL101-GGD5 HPS 100W 120V
Also known as: 783936993706, MBL101-GGD5, KILMBL101GGD5

Specifications

No Specifications Available