100W HPS Fluorescent 120V 1-1/4" "Stanchion Mount with Globe and Guard

Item #: 1148990

Cat #: MBL101-GGD4

UPC: 783936993690

Company wide:
0 in stock
Documents & Guides
KIL MBL101-GGD4 HPS 100W 120V

Overview

KIL MBL101-GGD4 HPS 100W 120V
Also known as: 783936993690, MBL101-GGD4, KILMBL101GGD4

Specifications

No Specifications Available