100W HPS Fluorescent 120V 3/4" Pendant with Globe and Guard

Item #: 1148986

Cat #: MBL101-GGA2

UPC: 783936993652

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBL101-GGA2 HPS 100W 120V

Overview

KIL MBL101-GGA2 HPS 100W 120V
Also known as: 783936993652, MBL101-GGA2, KILMBL101GGA2

Specifications

No Specifications Available