100W HPS Fluorescent 120V 1-1/2" Stanchion Mount

Item #: 1148985

Cat #: MBL101-GD5

UPC: 783936993645

Company wide:
0 in stock
Documents & Guides
KIL MBL101-GD5 HPS 100W 120V

Overview

KIL MBL101-GD5 HPS 100W 120V
Also known as: 783936993645, MBL101-GD5, KILMBL101GD5

Specifications

No Specifications Available