100W HPS Fluorescent 120V 1-1/4" Stanchion Mount

Item #: 1148984

Cat #: MBL101-GD4

UPC: 783936993638

Company wide:
0 in stock
Documents & Guides
KIL MBL101-GD4 HPS 100W 120V

Overview

KIL MBL101-GD4 HPS 100W 120V
Also known as: 783936993638, MBL101-GD4, KILMBL101GD4

Specifications

No Specifications Available