100W HPS Fluorescent 120V 3/4" Wall Mount

Item #: 1148982

Cat #: MBL101-GB2

UPC: 783936993614

Company wide:
0 in stock
Documents & Guides
KIL MBL101-GB2 HPS 100W 120V

Overview

KIL MBL101-GB2 HPS 100W 120V
Also known as: 783936993614, MBL101-GB2, KILMBL101GB2

Specifications

No Specifications Available