100W HPS Fluorescent 120V 3/4" Pendant

Item #: 1148980

Cat #: MBL101-GA2

UPC: 783936993591

Company wide:
0 in stock
Documents & Guides
KIL MBL101-GA2 HPS 100W 120V

Overview

KIL MBL101-GA2 HPS 100W 120V
Also known as: 783936993591, MBL101-GA2, KILMBL101GA2

Specifications

No Specifications Available