MB Series - Aluminum 70 Watt Medium Base Metal Halide HID Light Fixture (Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz - Ex nR

Item #: 1148975

Cat #: MBH700NR

UPC: 783936995533

Company wide:
0 in stock
Documents & Guides
KIL MBH700NR CL1 DIV2 70W MH

Overview

KIL MBH700NR CL1 DIV2 70W MH
Also known as: 783936995533, MBH700NR, KILMBH700NR

Specifications

No Specifications Available