MB Series - Aluminum 70 Watt Medium Base Metal Halide HID Light Fixture (Lamp Not Included) - Quadri-Volt (120/208/240/277V) At 60Hz

Item #: 1148970

Cat #: MBH700

UPC: 783936995595

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBH700 MH 70W QUAD BALLAS

Overview

KIL MBH700 MH 70W QUAD BALLAS
Also known as: 783936995595, MBH700, KILMBH700

Specifications

No Specifications Available