26w Bi-Pin Fluorescent 120V 3/4" Ceiling Mount with Glass Refractor and Guard
Item #: 1148922
Cat #: MBF261-R5GX2
UPC: 783936405490
Call for price
Company wide:
0
in stock
Documents & Guides
No Documents Available
KIL MBF261-R5GX2 BI-PIN 26W 1
Overview
KIL MBF261-R5GX2 BI-PIN 26W 1
Also known as: 783936405490, MBF261-R5GX2, KILMBF261R5GX2
Specifications
| Size: | 4 11/16 in |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Square Box Extension |
| Size: | 4 11/16 in |
| Standards: | California Proposition 65 |
| Material: | Steel |
| Type: | Square Box Extension |