26w Bi-Pin Fluorescent 120V 3/4" Ceiling Mount with Globe and Guard

Item #: 1148905

Cat #: MBF261-GGX2

UPC: 783936405407

Call for price
Company wide:
0 in stock
Documents & Guides
KIL MBF261-GGX2 BI-PIN 26W 12

Overview

KIL MBF261-GGX2 BI-PIN 26W 12
Also known as: 783936405407, MBF261-GGX2, KILMBF261GGX2

Specifications

No Specifications Available