This product has been discontinued.

26w Bi-Pin Fluorescent 120V 3/4" Pendant with Globe and Guard
Item #: 1148900
Cat #: MBF261-GGA2
UPC: 783936405339
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
KIL MBF261-GGA2 BI-PIN 26W 12
Overview
KIL MBF261-GGA2 BI-PIN 26W 12
Also known as: 783936405339, MBF261-GGA2, KILMBF261GGA2
Features & Benefits
- Ballast tank and splice box – corrosion resistant copper-free aluminum alloy
- Baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection
- All external hardware – stainless steel
- Guard – copper-free aluminum alloy
- Normally shipped as components for quick delivery
- Refractor guard – steel with corrosion resistant finish
- Reflector – lightweight, corrosion resistant fiberglass reinforced polyester
- Fluorescent models furnished with lamps.
- Energy efficient instant on white light (2700K). 10,000 hour lamp life
Specifications
No Specifications Available