KLRK MBF261 BI-PIN 26W 120V BASE

Item #: 1148893

Cat #: MBF261

UPC: 783936405704

Company wide:
0 in stock
KIL MBF261 BI-PIN 26W 120V BA

Overview

KIL MBF261 BI-PIN 26W 120V BA
Also known as: 783936405704, MBF261, KILMBF261

Specifications

No Specifications Available