13W Bi-Pin Fluorescent 120V 3/4"Pendant with Glass Refractor

Item #: 1148876

Cat #: MBF131-R5A2

UPC: 783936406107

Company wide:
0 in stock
Documents & Guides
No Documents Available
KIL MBF131-R5A2 BI-PIN 13W 12

Overview

KIL MBF131-R5A2 BI-PIN 13W 12
Also known as: 783936406107, MBF131-R5A2, KILMBF131R5A2

Specifications

Amps: 15
Color: White
Amps: 15
Color: White