
13W Bi-Pin Fluorescent 120V 3/4" Pendant Globe and Guard
Item #: 1148866
Cat #: MBF131-GGA2
UPC: 783936405155
Company wide:
0
in stock
Documents & Guides
KIL MBF131-GGA2 BI-PIN 13W 12
Overview
KIL MBF131-GGA2 BI-PIN 13W 12
Also known as: 783936405155, MBF131-GGA2, KILMBF131GGA2
Features & Benefits
- Ballast tank and splice box – corrosion resistant copper-free aluminum alloy
- Baked powder epoxy/polyester finish, electrostatically applied for complete, uniform corrosion protection
- All external hardware – stainless steel
- Guard – copper-free aluminum alloy
- Normally shipped as components for quick delivery
- Refractor guard – steel with corrosion resistant finish
- Reflector – lightweight, corrosion resistant fiberglass reinforced polyester
- Fluorescent models furnished with lamps.
- Energy efficient instant on white light (2700K). 10,000 hour lamp life
Specifications
No Specifications Available