LZ2SL Series LED Linear, Hazardous Rated Watt, 120-277 VAC 5000K, 7618 Lumens

Item #: 1148850

Cat #: LZ2SL6030

UPC: 783936122625

Company wide:
0 in stock
Documents & Guides
KIL LZ2SL6030 LZ2 60W LED 120

Overview

KIL LZ2SL6030 LZ2 60W LED 120
Also known as: 783936122625, LZ2SL6030, KILLZ2SL6030

Specifications

No Specifications Available