LZ2SL Series LED Linear, Hazardous Rated Watt, 120-277 VAC 5000K, 5075 Lumens

Item #: 1148846

Cat #: LZ2SL3430

UPC: 783936122335

$ 6316.06 EA
Company wide:
0 in stock
Documents & Guides
KIL LZ2SL3430 LZ2 34W LED 120

Overview

KIL LZ2SL3430 LZ2 34W LED 120
Also known as: 783936122335, LZ2SL3430, KILLZ2SL3430

Specifications

No Specifications Available