LZ2SL Series LED Linear, Hazardous Rated Watt, 347-480 VAC 5000K, 3775 Lumens

Item #: 1148845

Cat #: LZ2SL2834

UPC: 783936122311

Call for price
Company wide:
0 in stock
Documents & Guides
KIL LZ2SL2834 LZ2 28W LED 125

Overview

KIL LZ2SL2834 LZ2 28W LED 125
Also known as: 783936122311, LZ2SL2834, KILLZ2SL2834

Specifications

No Specifications Available