LZ2SL Series LED Linear, Hazardous Rated Watt, 125-250 VDC 5000K, 3775 Lumens

Item #: 1148844

Cat #: LZ2SL2833

UPC: 783936122489

Call for price
Company wide:
0 in stock
Documents & Guides
KIL LZ2SL2833 LZ2 28W LED 347

Overview

KIL LZ2SL2833 LZ2 28W LED 347
Also known as: 783936122489, LZ2SL2833, KILLZ2SL2833

Specifications

No Specifications Available