LZ2SL Series LED Linear, Hazardous Rated Watt, 347-480 VAC 5000K, 16010 Lumens

Item #: 1148841

Cat #: LZ2SL12034

UPC: 783936122670

Call for price
Company wide:
0 in stock
Documents & Guides
KIL LZ2SL12034 LZ2 120W LED 1

Overview

KIL LZ2SL12034 LZ2 120W LED 1
Also known as: 783936122670, LZ2SL12034, KILLZ2SL12034

Specifications

No Specifications Available