LZ2SL Series LED Linear, Hazardous Rated Watt, 120-277 VAC 5000K, 16010 Lumens

Item #: 1148840

Cat #: LZ2SL12030

UPC: 783936122250

$ 7666.36 EA
Company wide:
0 in stock
Documents & Guides
KIL LZ2SL12030 LZ2 120W LED 1

Overview

KIL LZ2SL12030 LZ2 120W LED 1
Also known as: 783936122250, LZ2SL12030, KILLZ2SL12030

Specifications

No Specifications Available