
LZ2S Series- Stainless Steel - 40W 120-277V - 4' 4-Lamp Biaxial Electronic 50/60 Hz, 0°F Start 4-Pin
Item #: 1148804
Cat #: LZ2S40430
UPC: 783936395647
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2S40430 LZ SS 4FT 4L 40
Overview
KIL LZ2S40430 LZ SS 4FT 4L 40
Also known as: 783936395647, LZ2S40430, KILLZ2S40430
Specifications
No Specifications Available