
LZ2S Series- Stainless Steel - 40W 120-277V - 2' 2-Lamp Biaxial Electronic 50/60 Hz, 0°F Start 4-Pin
Item #: 1148803
Cat #: LZ2S40230
UPC: 783936395630
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2S40230 LZ SS 2FT 2L 40
Overview
KIL LZ2S40230 LZ SS 2FT 2L 40
Also known as: 783936395630, LZ2S40230, KILLZ2S40230
Specifications
No Specifications Available