KIL LZ2S28230 LZ SS 4FT 2L 28

Item #: 1148791

Cat #: LZ2S28230

UPC: 783936395678

Company wide:
0 in stock
Documents & Guides
LZ2S Series - Stainless Steel 28 Watt Fluorescent Light Fixture (Two 4-Foot Lamps Not Included) - Double-Ended Lamp Type - 120-277V At 50/60Hz -Hub Size 3/4 Inch NPT

Overview

LZ2S Series - Stainless Steel 28 Watt Fluorescent Light Fixture (Two 4-Foot Lamps Not Included) - Double-Ended Lamp Type - 120-277V At 50/60Hz -Hub Size 3/4 Inch NPT
Also known as: 783936395678, LZ2S28230, KILLZ2S28230

Features & Benefits

  • NEMA 4X & IP66 rated stainless enclosure with Lexan® impact resistant polycarbonate lens.
  • Two 3/4” NPT stainless hubs - one at each end (includes aluminum 3/4” close- up plug and two 3/4” x 1/2” reducers for maximum user flexibility).
  • Two 1/4” - 20 stainless bushings furnished in top of fixture for threaded rod.

Specifications

No Specifications Available