
LZ2NL Series LED Linear, Hazardous Rated Watt, 120-277 VAC 5000K, 11140 Lumens
Item #: 1148787
Cat #: LZ2NL8030
UPC: 783936122229
$ 5358.75 EA
Company wide:
0
in stock
Documents & Guides
KIL LZ2NL8030 LZ2 80W LED 120
Overview
KIL LZ2NL8030 LZ2 80W LED 120
Also known as: 783936122229, LZ2NL8030, KILLZ2NL8030
Features & Benefits
- Standard supplemental 6KV surge protection
- Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
- Crisp White Light for Excellent Color Rendering – Chromaticity 5000K (CCT) approx. 70 CRI
- Energy Savings – High lumens per watt
- LED Array Life – to 212,000 maintenance free hours to 70% initial lumens
- Ambient suitability -40°C to 55°C up to 120W
- Instant On – Including after power interruption
- World Voltage 120 - 277VAC 50/60Hz
- Solderless LED Board Connections – Vibration Resistant
Specifications
No Specifications Available