LZ2NL Series LED Linear, Hazardous Rated Watt, 347-480 VAC 5000K, 7618 Lumens

Item #: 1148786

Cat #: LZ2NL6034

UPC: 783936122397

Call for price
Company wide:
0 in stock
Documents & Guides
KIL LZ2NL6034 LZ2 60W LED 125

Overview

KIL LZ2NL6034 LZ2 60W LED 125
Also known as: 783936122397, LZ2NL6034, KILLZ2NL6034

Specifications

No Specifications Available