LZ2NL Series LED Linear, Hazardous Rated Watt, 120-277 VAC 5000K, 7618 Lumens

Item #: 1148785

Cat #: LZ2NL6030

UPC: 783936122281

$ 4338.59 EA
Company wide:
0 in stock
Documents & Guides
KIL LZ2NL6030 LZ2 60W LED 120

Overview

KIL LZ2NL6030 LZ2 60W LED 120
Also known as: 783936122281, LZ2NL6030, KILLZ2NL6030

Specifications

No Specifications Available