LZ2NL Series LED Linear, Hazardous Rated Watt, 125-250 VDC 5000K, 7577 Lumens

Item #: 1148783

Cat #: LZ2NL5533

UPC: 783936122533

$ 5154.20 EA
Company wide:
0 in stock
Documents & Guides
KIL LZ2NL5533 LZ2 55W LED 347

Overview

KIL LZ2NL5533 LZ2 55W LED 347
Also known as: 783936122533, LZ2NL5533, KILLZ2NL5533

Specifications

No Specifications Available