LZ2NL Series LED Linear, Hazardous Rated Watt, 120-277 VAC 5000K, 5075 Lumens

Item #: 1148780

Cat #: LZ2NL3430

UPC: 783936122359

$ 4716.41 EA
Company wide:
0 in stock
Documents & Guides
KIL LZ2NL3430 LZ2 34W LED 120

Overview

KIL LZ2NL3430 LZ2 34W LED 120
Also known as: 783936122359, LZ2NL3430, KILLZ2NL3430

Features & Benefits

  • Standard supplemental 6KV surge protection
  • Optional supplementary surge protection available 20KA/10KV (120-277 VAC), 10KA/10KV (347-480 VAC)
  • Crisp White Light for Excellent Color Rendering – Chromaticity 5000K (CCT) approx. 70 CRI
  • Energy Savings – High lumens per watt
  • LED Array Life – to 212,000 maintenance free hours to 70% initial lumens
  • Ambient suitability -40°C to 55°C up to 120W
  • Instant On – Including after power interruption
  • World Voltage 120 - 277VAC 50/60Hz
  • Solderless LED Board Connections – Vibration Resistant

Specifications

Wattage: 34
Color Temperature: 5000 (Bright White)
Type: Linear Fixture
Light Technology: LED
Lumens: 5075
Volts AC Range: 120 - 277
Wattage: 34
Type: Linear Fixture
Lumens: 5075
Color Temperature: 5000 (Bright White)
Light Technology: LED
Volts AC Range: 120 - 277