
LZ2NE Series- Emergency - 17W 120-277V - 2' 3-Lamp T-8 Electronic 50/60 Hz 0°F Start Medium Bi-Pin
Item #: 1148766
Cat #: LZ2NE2-17330
UPC: 783936395579
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2NE2-17330 LZ 2FT 3L 17
Overview
KIL LZ2NE2-17330 LZ 2FT 3L 17
Also known as: 783936395579, LZ2NE2-17330, KILLZ2NE217330
Specifications
No Specifications Available