
LZ2NE Series- Emergency - 17W 347V - 2' 3-Lamp T8
Item #: 1148765
Cat #: LZ2NE2-17315
UPC: 783936396033
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2NE2-17315 LZ2N 2FT 3L/
Overview
KIL LZ2NE2-17315 LZ2N 2FT 3L/
Also known as: 783936396033, LZ2NE2-17315, KILLZ2NE217315
Specifications
No Specifications Available