
LZ2NE Series- Emergency - 44W 120-277V - 4' 2-Lamp T-8 Electronic -20°F Start High Output Recessed Double Contact
Item #: 1148758
Cat #: LZ2NE1-44230
UPC: 783936395500
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2NE1-44230 LZ 4 EMER 2L
Overview
KIL LZ2NE1-44230 LZ 4 EMER 2L
Also known as: 783936395500, LZ2NE1-44230, KILLZ2NE144230
Specifications
No Specifications Available