Fluorescent Light Fixture, Non-Metallic, 54 Watt, 120-277V

Item #: 1148745

Cat #: LZ2N54330

UPC: 783936094274

$ 3433.83 EA
Company wide:
0 in stock
Documents & Guides
LZ2S Series - Non-Metallic 54 Watt Fluorescent Light Fixture (Three 4-Foot Lamps Not Included) - Double-Ended Lamp Type - 120-277V At 50/60Hz - Hub Size 3/4 Inch NPT

Overview

LZ2S Series - Non-Metallic 54 Watt Fluorescent Light Fixture (Three 4-Foot Lamps Not Included) - Double-Ended Lamp Type - 120-277V At 50/60Hz - Hub Size 3/4 Inch NPT
Also known as: 783936094274, LZ2N54330, KILLZ2N54330

Features & Benefits

  • Lexan® Clear Lens, impact resistant polycarbonate
  • Housing-one piece fiberglass reinforced polyester, NEMA 4X & IP66 rated.
  • Two 3/4” NTP aluminum hubs - one at each end (includes one 3/4” close-up plug and two 3/4” x 1/2” reducers for maximum user flexibility)
  • Two 1/4”-20 aluminum bushings furnished in top of fixture for threaded rod
  • 2’ and 4’ luminaries
  • Lamp types Linear 17, 28, 32, 40, 44, 54, 60W Long compact 40, 55W (single ended)
  • Electronic ballast standard
  • World voltage (most models) 120 thru 277V, 50/60 Hz
  • N/A

Specifications

Wattage: 54
Color: White
Light Technology: Fluorescent
Wattage: 54
Light Technology: Fluorescent
Color: White