
LZ2N Series- 40W 120-277V - 4' 4-Lamp Biaxial Electronic 50/60 Hz 0°F Start 4-Pin
Item #: 1148738
Cat #: LZ2N40430
UPC: 783936395111
Call for price
Company wide:
0
in stock
Documents & Guides
KIL LZ2N40430 LZ 4FT 4L 40W B
Overview
KIL LZ2N40430 LZ 4FT 4L 40W B
Also known as: 783936395111, LZ2N40430, KILLZ2N40430
Specifications
No Specifications Available